This product requires certification to purchase.

2 in. Copper Tube Swivel Ring Hanger

You last purchased this on
 
PHD Manufacturing

2 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPK
  • Item #1426496
  • Manufacturer Part #152 0200CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

2 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPK
  • Item #1426496
  • Manufacturer Part #152 0200CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary copper tubing
  • The knurled insert allows for vertical adjustment after installation
  • The PVC coating on fig. 154 protects the tubing from contact with the metal surface of the hanger
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
Application:
Copper Pipe
Coating:
Copper Epoxy
Fits Pipe Size:
2 in
Height:
4-3/8 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Ring Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb