2 in. Low Carbon Steel Electrogalvanized Standard Pipe Strap

You last purchased this on
 
PHD Manufacturing

2 in. Low Carbon Steel Electrogalvanized Standard Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

2 in. Low Carbon Steel Electrogalvanized Standard Pipe Strap

  • Fast #
  • Part #P7256EG
  • Item #1427477
  • Manufacturer Part #S7256 EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Fits Pipe Size:
2 in
Length:
5-1/16 in
Material:
Low Carbon Steel
Number of Holes:
2 Hole
Product Type:
Standard Pipe Strap
Weight:
1 lb
Width:
1-5/8 in
Work Load Limit:
1200 lb