This product requires certification to purchase.

2 in. Plated Standard Swivel Ring Hanger

PHD Manufacturing

2 in. Plated Standard Swivel Ring Hanger

  • Fast #
  • Part #P141EGK
  • Item #1427472
  • Manufacturer Part #141 0200EG
3.4 out of 5 Customer Rating
Brand image
PHD Manufacturing

2 in. Plated Standard Swivel Ring Hanger

  • Fast #
  • Part #P141EGK
  • Item #1427472
  • Manufacturer Part #141 0200EG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines
  • The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
  • Captured knurled insert nut present on pipe sizes 1?2" (15 mm) to 2" (50 mm)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
Application:
Pipelines
Coating:
Pre-Galvanized
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
4-3/8 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
300 lb