This product requires certification to purchase.

3/4 in. Copper Tube Swivel Ring Hanger

PHD Manufacturing

3/4 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPF
  • Item #1426348
  • Manufacturer Part #152 0075CP
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

3/4 in. Copper Tube Swivel Ring Hanger

  • Fast #
  • Part #P152CPF
  • Item #1426348
  • Manufacturer Part #152 0075CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for the suspension of non-insulated stationary copper tubing
  • The knurled insert allows for vertical adjustment after installation
  • The PVC coating on fig. 154 protects the tubing from contact with the metal surface of the hanger
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
2-15/16 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Copper Epoxy
Material
Carbon Steel
Work Load Limit
300 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 10, ANSI SP-69
Application
Copper Pipe
MSS
MSS SP-58 Type 10, MSS SP-69
Product Type
Ring Hanger