3/4 in. Electrogalvanized Extension Split Clamp
3/4 in. Electrogalvanized Extension Split Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 69, ANSI 58
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron, Stainless Steel
- Product Type:
- Clamp
- UL Listed:
- No