This product requires certification to purchase.

3/8 in. Electro Galvanized Malleable Iron Ceiling Flange

PHD Manufacturing

3/8 in. Electro Galvanized Malleable Iron Ceiling Flange

  • Fast #
  • Part #P941EGC
  • Item #1429837
  • Manufacturer Part #941 0037EG
4.1 out of 5 Customer Rating
Brand image
PHD Manufacturing

3/8 in. Electro Galvanized Malleable Iron Ceiling Flange

  • Fast #
  • Part #P941EGC
  • Item #1429837
  • Manufacturer Part #941 0037EG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Malleable Iron, Stainless Steel