3/8 in. Pre-Galvanized Carbon Steel Strap Beam Clamp
3/8 in. Pre-Galvanized Carbon Steel Strap Beam Clamp
Product Details
Product Details
Documents
Specifications
- Coating:
- Pre-Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Fits Pipe Size:
- 3/8 in
- Length:
- 10
- Material:
- Carbon Steel
- Product Type:
- Strap
- UL Listed:
- Yes