3 in. Low Carbon Steel Electrogalvanized Standard Pipe Strap
3 in. Low Carbon Steel Electrogalvanized Standard Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 3 in
- Length:
- 6-11/16 in
- Material:
- Low Carbon Steel
- Product Type:
- Standard Pipe Strap
- Width:
- 1-5/8 in
- Work Load Limit:
- 1200 lb