This product requires certification to purchase.

5 in. Electro-Galvanized Carbon Steel J-Hanger

PHD Manufacturing

5 in. Electro-Galvanized Carbon Steel J-Hanger

  • Fast #
  • Part #P970EGS
  • Item #1424810
  • Manufacturer Part #970 0500EG
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

5 in. Electro-Galvanized Carbon Steel J-Hanger

  • Fast #
  • Part #P970EGS
  • Item #1424810
  • Manufacturer Part #970 0500EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the suspension of stationary piping systems
  • The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
  • The side hole permits optional wall mounting
  • Fig. 970F has a layer of felt which helps to reduce vibration and sound
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Stationary Piping
Coating:
Electrogalvanized
Fits Pipe Size:
5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
5/8 in
Work Load Limit:
800 lb