8 in. Electro-Galvanized Carbon Steel J-Hanger
8 in. Electro-Galvanized Carbon Steel J-Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
- The side hole permits optional wall mounting
- Designed for the suspension of stationary piping systems
- Fig. 970F has a layer of felt which helps to reduce vibration and sound
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Stationary Piping
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 3/4 in
- Work Load Limit:
- 1200 lb