8 in. Electrogalvanized Low Carbon Steel Pipe Clamp
8 in. Electrogalvanized Low Carbon Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 8-5/8 in
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 11 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Low Carbon Steel
- Product Type:
- Pipe Clamp
- Weight:
- 1.14 lb
- Work Load Limit:
- 1000 lb