This product requires certification to purchase.

8 x 7/8 in. Plain Hardened Steel and Malleable Iron Beam Clamp

PHD Manufacturing

8 x 7/8 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P350PL78
  • Item #1426075
  • Manufacturer Part #350PL78
4.2 out of 5 Customer Rating
Brand image
PHD Manufacturing

8 x 7/8 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P350PL78
  • Item #1426075
  • Manufacturer Part #350PL78
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-69
Coating:
Plain
Diameter:
1/4 in
FM Approved:
Yes
Fits Pipe Size:
8 in
Height:
1-3/4 in
MSS:
MSS SP-58 Type 19, MSS SP-69
Material:
Hardened Steel, Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
7/8 in
UL Listed:
Yes
Width:
2-3/8 in
Work Load Limit:
1200 lb