This product requires certification to purchase.

1-1/4 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

PHD Manufacturing

Fig 075 1-1/4 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

  • Fast #
  • Part #P75PGH
  • Item #4106471
  • Manufacturer Part #075 1-1/4
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 075 1-1/4 in. Carbon Steel Pre-galvanized Wrap Around Pipe Strap

  • Fast #
  • Part #P75PGH
  • Item #4106471
  • Manufacturer Part #075 1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to support CPVC pipe horizontally from the side of a beam
  • Fig. 075 must be installed with the mounting tab oriented over top of piping on the side of a beam
  • Fig. 075 can only be used as a guide on top of beam or on vertical piping
  • Fig. 075 may be installed onto wood using supplied fasteners or into, minimum 20 gauge, steel using one 1/4 in X 1 in Tek type screws (not included)
  • Features flared edges to protect piping as it slides through the installed fitting
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Fig 075
Fits Pipe Size:
1-1/4 in
Gauge (metal):
20 ga
Length:
2-7/8 in
Material:
Carbon Steel
Product Type:
Wrap Around Strap
UL Listed:
Yes