1-1/4 in. Pregalvanized Carbon Steel CPVC 2-Hole Stand Off Pipe Strap
Fig 076 1-1/4 in. Pregalvanized Carbon Steel CPVC 2-Hole Stand Off Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Designed to support CPVC pipe horizontally from the side or bottom of beam, or composite wood joists with a minimum of 3/8 in web thickness
- Fig. 076 can only be used as a guide on top of beam or on vertical piping
- Fig. 076 may be installed onto wood using supplied fasteners
- Intended for attachment to concrete, steel structural members, and sheet metal, with fasteners and fastening methods that comply with NFPA13 requirements
- Features flared edges to protect piping as it slides through the installed fitting
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 076
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 20
- Height:
- 3-3/16
- Installation Type:
- Horizontal Mount
- Length:
- 4-5/8
- Material:
- Carbon Steel
- Product Type:
- Stand Off Strap
- UL Listed:
- Yes
- Width:
- 5