1-1/2 in. Carbon Steel Pre-galvanized Stand Off Pipe Strap
Fig 076 1-1/2 in. Carbon Steel Pre-galvanized Stand Off Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fig. 076 can only be used as a guide on top of beam or on vertical piping
- Fig. 076 may be installed onto wood using supplied fasteners
- Designed to support CPVC pipe horizontally from the side or bottom of beam, or composite wood joists with a minimum of 3/8 in web thickness
- Features flared edges to protect piping as it slides through the installed fitting
- Intended for attachment to concrete, steel structural members, and sheet metal, with fasteners and fastening methods that comply with NFPA13 requirements
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 076
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 3-7/16 in
- Installation Type:
- Horizontal Mount
- Length:
- 5 in
- Material:
- Carbon Steel
- Number of Holes:
- 2 Hole
- Product Type:
- Stand Off Strap
- UL Listed:
- Yes
- Weight:
- 0.152 lb