1 in. Carbon Steel Pre-galvanized Stand Off Pipe Strap

You last purchased this on
 
PHD Manufacturing

Fig 076 1 in. Carbon Steel Pre-galvanized Stand Off Pipe Strap

  • Fast #
  • Part #P76PGG
  • Item #4106472
  • Manufacturer Part #076 1
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 076 1 in. Carbon Steel Pre-galvanized Stand Off Pipe Strap

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fig. 076 can only be used as a guide on top of beam or on vertical piping
  • Fig. 076 may be installed onto wood using supplied fasteners
  • Designed to support CPVC pipe horizontally from the side or bottom of beam, or composite wood joists with a minimum of 3/8 in web thickness
  • Features flared edges to protect piping as it slides through the installed fitting
  • Intended for attachment to concrete, steel structural members, and sheet metal, with fasteners and fastening methods that comply with NFPA13 requirements
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Fig 076
Fits Pipe Size:
1 in
Gauge (metal):
20 ga
Height:
2-13/16 in
Installation Type:
Horizontal Mount
Length:
4-1/2 in
Material:
Carbon Steel
Number of Holes:
2 Hole
Product Type:
Stand Off Strap
UL Listed:
Yes
Weight:
0.128 lb