This product requires certification to purchase.

1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

PHD Manufacturing

Fig 141 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #P141EGD
  • Item #1427284
  • Manufacturer Part #141 0050EG
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 141 1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #P141EGD
  • Item #1427284
  • Manufacturer Part #141 0050EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for the suspension of non-insulated stationary pipe lines
  • The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
  • Captured knurled insert nut present on pipe sizes 1?2” (15mm) to 2? (50mm)
  • The capture is permanent in the bottom portion of the band, allowing the hanger to be opened during installation if desired, but preventing the knurled insert nut from falling completely out
  • Fig. 141F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
3-1/16 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Fig 141
Material
Carbon Steel
Work Load Limit
300 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 10, ANSI SP-69
Application
CPVC Pipe, Non-Insulated Pipes, Steel Pipe, Stationary Piping
FM Approved
Yes
MSS
MSS SP-58 Type 10, MSS SP-69
Product Type
Swivel Ring Hanger
UL Listed
Yes