1 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
Fig 141 1 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
- Captured knurled insert nut present on pipe sizes 1?2” (15mm) to 2? (50mm)
- Designed for the suspension of non-insulated stationary pipe lines
- Fig. 141F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
- The capture is permanent in the bottom portion of the band, allowing the hanger to be opened during installation if desired, but preventing the knurled insert nut from falling completely out
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- Application:
- CPVC Pipe, Non-Insulated Pipes, Steel Pipe, Stationary Piping
- Coating:
- Pre-Galvanized
- Collection:
- Fig 141
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 3-1/16 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 300 lb