This product requires certification to purchase.

2-1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

PHD Manufacturing

Fig 141 2-1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #P141EGL
  • Item #1427503
  • Manufacturer Part #141 0250EG
4.9 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 141 2-1/2 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #P141EGL
  • Item #1427503
  • Manufacturer Part #141 0250EG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines
  • The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
  • Captured knurled insert nut present on pipe sizes 1?2" (15 mm) to 2" (50 mm)
  • The capture is permanent in the bottom portion of the band, allowing the hanger to be opened during installation if desired, but preventing the knurled insert nut from falling completely out
  • Fig. 141F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
Application:
CPVC Pipe, Non-Insulated Pipes, Stationary Piping, Steel Pipe
Coating:
Pre-Galvanized
Collection:
Fig 141
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Height:
5-3/8 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
525 lb