4 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
Fig 141 4 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the suspension of non-insulated stationary pipe lines
- The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
- Captured knurled insert nut present on pipe sizes 1?2” (15mm) to 2? (50mm)
- The capture is permanent in the bottom portion of the band, allowing the hanger to be opened during installation if desired, but preventing the knurled insert nut from falling completely out
- Fig. 141F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- Application:
- CPVC Pipe, Non-Insulated Pipes, Steel Pipe, Stationary Piping
- Coating:
- Pre-Galvanized
- Collection:
- Fig 141
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-5/16 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 650 lb