3 in. Plain Carbon Steel Band Hanger in Black
Fig 180 3 in. Plain Carbon Steel Band Hanger in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 7, ANSI SP-69
- Coating:
- Plain
- Collection:
- Fig 180
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 5-1/2 in
- MSS:
- MSS SP-58 Type 7, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Work Load Limit:
- 970 lb