3-7/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp
Fig 2427 3-7/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cast Iron Soil Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 2427
- Fits Pipe Size:
- 3-7/8 in
- Gauge (metal):
- 11 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Work Load Limit:
- 150 lb