This product requires certification to purchase.

4-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

PHD Manufacturing

Fig 2428 4-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2428EG418
  • Item #1424823
  • Manufacturer Part #S2428AEG
3.1 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 2428 4-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2428EG418
  • Item #1424823
  • Manufacturer Part #S2428AEG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4-1/8 in
Gauge (metal)
11 ga
Characteristics & Features
Coating
Pre-Galvanized
Collection
Fig 2428
Material
Carbon Steel
Work Load Limit
150 lb
Warranty & Product Information
Application
Cast Iron Soil Pipe
MSS
MSS SP-58, MSS SP-69