This product requires certification to purchase.

5-7/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

PHD Manufacturing

Fig 2441 5-7/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2441EG578
  • Item #1426539
  • Manufacturer Part #S2441AEG
3.7 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 2441 5-7/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2441EG578
  • Item #1426539
  • Manufacturer Part #S2441AEG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Coating:
Pre-Galvanized
Collection:
Fig 2441
Fits Pipe Size:
5-7/8 in
Gauge (metal):
11 ga
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Work Load Limit:
150 lb