1 in. Epoxy Carbon Steel Clevis Hanger
Fig 442 1 in. Epoxy Carbon Steel Clevis Hanger
Product Details
Product Details
- Designed for the suspension of non-insulated stationary copper tubing
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Non-Insulated Pipes, Stationary Piping, Copper Tubing
- Coating:
- Epoxy
- Collection:
- Fig 442
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 2-5/16
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 250