1 in. Electrogalvanized Malleable Iron Extension Split Pipe Clamp
Fig 510R 1 in. Electrogalvanized Malleable Iron Extension Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for non-insulated stationary pipe lines in either a horizontal or vertical position
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Electrogalvanized
- Collection:
- Fig 510R
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 3-7/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Extension Split Pipe Clamp
- UL Listed:
- No
- Weight:
- 0.18 lb
- Work Load Limit:
- 180 lb