1-1/2 in. Plain Carbon Steel Riser Clamp
Fig 550 1-1/2 in. Plain Carbon Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- Plain
- Collection:
- Fig 550
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 1.17 lb
- Work Load Limit:
- 250 lb