2-1/2 in. Electrogalvanized Carbon Steel Riser Clamp
Fig 551 2-1/2 in. Electrogalvanized Carbon Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- Electrogalvanized
- Collection:
- Fig 551
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 11-1/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 1.89 lb
- Work Load Limit:
- 400 lb