5 in. Electrogalvanized Carbon Steel Riser Clamp
Fig 551 5 in. Electrogalvanized Carbon Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Coating:
- Electrogalvanized
- Collection:
- Fig 551
- FM Approved:
- Yes
- Fits Pipe Size:
- 5 in
- Length:
- 14-1/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 3.24 lb
- Work Load Limit:
- 1500 lb