This product requires certification to purchase.

12 in. Plain Carbon Steel Bolt Pipe Clamp

PHD Manufacturing

Fig 580 12 in. Plain Carbon Steel Bolt Pipe Clamp

  • Fast #
  • Part #P580PL12
  • Item #1429584
  • Manufacturer Part #580 1200PL
4 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 580 12 in. Plain Carbon Steel Bolt Pipe Clamp

  • Fast #
  • Part #P580PL12
  • Item #1429584
  • Manufacturer Part #580 1200PL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for clamping the caulked joints of underground A.W.W.A. ductile iron water pipes to prevent separation of joints
  • Requires Certification

Documents


Specifications

Application:
Ductile Iron Pipe, Underground Pipes, Water Pipe
Coating:
Plain
Collection:
Fig 580
FM Approved:
No
Fits Pipe Size:
12 in
IAPMO Listed:
No
Material:
Carbon Steel
Product Type:
Bolt Pipe Clamp
UL Listed:
No
Weight:
16.03 lb
Width:
21-3/4 in