2-1/8 x 2-1/8 in. Electrogalvanized Carbon Steel Corner Bracket
Fig 920 2-1/8 x 2-1/8 in. Electrogalvanized Carbon Steel Corner Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP 58 Type 34, ANSI SP 69
- Coating:
- Electrogalvanized
- Collection:
- Fig 920
- Height:
- 2-1/8 in
- Length:
- 2-1/8 in
- MSS:
- MSS SP- 69, MSS SP-58 Type 34
- Material:
- Carbon Steel
- Product Type:
- Angle Bracket
- Rigid Conduit Size:
- 0.625 in
- Weight:
- 0.75 lb
- Work Load Limit:
- 1500 lb