This product requires certification to purchase.

6 in. Electro-galvanized and Felt Carbon Steel J Hanger

PHD Manufacturing

Fig 970F 6 in. Electro-galvanized and Felt Carbon Steel J Hanger

  • Fast #
  • Part #P970FEGU
  • Item #1429314
  • Manufacturer Part #970F0600EG
3.1 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 970F 6 in. Electro-galvanized and Felt Carbon Steel J Hanger

  • Fast #
  • Part #P970FEGU
  • Item #1429314
  • Manufacturer Part #970F0600EG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for the suspension of stationary piping systems
  • The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
  • The side hole permits optional wall mounting
  • Fig. 970F has a layer of felt which helps to reduce vibration and sound
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 5, ANSI SP-69
Application:
Stationary Piping
Coating:
Electrogalvanized
Collection:
Fig 970F
FM Approved:
No
Fits Pipe Size:
6 in
Height:
7-3/4
MSS:
MSS SP-58 Type 5, MSS SP-69
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/4 in
UL Listed:
No
Work Load Limit:
1000