This product requires certification to purchase.

3 in. Plain Carbon Steel Riser Clamp

PHD Manufacturing

Figure 550 3 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #P550PLM
  • Item #1428909
  • Manufacturer Part #550 0300PL
4 out of 5 Customer Rating
Brand image
PHD Manufacturing

Figure 550 3 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #P550PLM
  • Item #1428909
  • Manufacturer Part #550 0300PL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Every Climatuff® compressor is designed and manufactured to exacting specifications
  • The PVC coating on fig. 553 protects the pipe from the metal surface of the clamp
  • This product is not intended for use with hanger rods
  • Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Iron Pipe
Coating:
Plain
Collection:
Figure 550
FM Approved:
Yes
Fits Pipe Size:
3 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Carbon Steel
Product Type:
Clamp
UL Listed:
Yes
Weight:
1.99 lb
Width:
11-3/4 in
Work Load Limit:
500 lb