4 in. Plain Carbon Steel Riser Clamp for Pipe Support and Residential
Figure 550 4 in. Plain Carbon Steel Riser Clamp for Pipe Support and Residential
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for supporting and stabilizing vertical pipe runs
- Products sold in select areas only, please contact your local branch for availability in your area
- Each compressor has internal motor protection for added reliability
- Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
- Easy and versatile to install and service
- Every Climate tuff compressor is designed and manufactured to exacting specifications
- Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Pipe Support, Residential
- Coating:
- Plain
- Collection:
- Figure 550
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Length:
- 13 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 2.21 lb
- Work Load Limit:
- 750 lb