This product requires certification to purchase.

6 in. Plain Carbon Steel Riser Clamp for Pipe Support and Residential

PHD Manufacturing

Figure 550 6 in. Plain Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P550PLU
  • Item #1429117
  • Manufacturer Part #550 0600PL
4.2 out of 5 Customer Rating
Brand image
PHD Manufacturing

Figure 550 6 in. Plain Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P550PLU
  • Item #1429117
  • Manufacturer Part #550 0600PL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Every Climate tuff compressor is designed and manufactured to exacting specifications
  • Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Pipe Support, Residential
Coating:
Plain
Collection:
Figure 550
FM Approved:
Yes
Fits Pipe Size:
6 in
Length:
15-3/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
3.89 lb
Work Load Limit:
1600 lb