This product requires certification to purchase.

6 in. Electrogalvanized Carbon Steel Riser Clamp

PHD Manufacturing

Figure 551 6 in. Electrogalvanized Carbon Steel Riser Clamp

  • Fast #
  • Part #P551EGU
  • Item #1425253
  • Manufacturer Part #551 0600EG
4.9 out of 5 Customer Rating
Brand image
PHD Manufacturing

Figure 551 6 in. Electrogalvanized Carbon Steel Riser Clamp

  • Fast #
  • Part #P551EGU
  • Item #1425253
  • Manufacturer Part #551 0600EG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • In cold weather, it operates as a natural gas or propane gas furnace, offering you the best of both energy worlds
  • In warm weather, the package gas/electric system functions as an all-electric, high efficiency air conditioner
  • The PVC coating on fig. 553 protects the pipe from the metal surface of the clamp
  • This product is not intended for use with hanger rods
  • Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Iron Pipe
Coating:
Electrogalvanized
Collection:
Figure 551
FM Approved:
Yes
Fits Pipe Size:
6 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Carbon Steel
Product Type:
Clamp
UL Listed:
Yes
Weight:
3.89 lb
Width:
15-3/8 in
Work Load Limit:
1600 lb