5 in. Electrogalvanized Carbon Steel Hanger
Figure 670F 5 in. Electrogalvanized Carbon Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the suspension of stationary piping systems
- The “T” slot in the hanger permits the side bolt to be installed after installation and setting of pipe
- The side hole permits optional wall mounting
- Fig. 970F has a layer of felt which helps to reduce vibration and sound
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Figure 670F
- FM Approved:
- No
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Felt
- Product Type:
- J Hanger
- Rod Size (in):
- 5/8 in
- UL Listed:
- No
- Work Load Limit:
- 800 lb