Plain Malleable Iron Beam Clamp
Plain Malleable Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for attaching hanger rod to the top flange of a beam or bar joist
- Where the flange thickness does not exceed 1-1/4 in (31.75mm)
- The open U design permits rod adjustment
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69
- Coating:
- Plain
- FM Approved:
- Yes
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- UL Listed:
- Yes
- Work Load Limit:
- 400 lb