This product requires certification to purchase.

36 in. x 100 ft. Screen in Charcoal

Phifer

36 in. x 100 ft. Screen in Charcoal

  • Fast #
  • Part #P3000962
  • Item #5172723
  • Manufacturer Part #3000962
3.4 out of 5 Customer Rating
Brand image
Phifer

36 in. x 100 ft. Screen in Charcoal

  • Fast #
  • Part #P3000962
  • Item #5172723
  • Manufacturer Part #3000962
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Offers good outward visibility
  • Offers good air ventilation
  • Durable aluminum finish
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows, Doors
Color Finish Name:
Charcoal
Installation Type:
Vertical Mount
Length:
100
Material:
Aluminum
Thickness:
.011 in
Type:
P3000962
UPC:
047888027972
Width:
36