This product requires certification to purchase.

48 in. x 100 ft. Screen in Charcoal

Phifer

48 in. x 100 ft. Screen in Charcoal

  • Fast #
  • Part #P3000042
  • Item #5172717
  • Manufacturer Part #3000042
3.7 out of 5 Customer Rating
Brand image
Phifer

48 in. x 100 ft. Screen in Charcoal

  • Fast #
  • Part #P3000042
  • Item #5172717
  • Manufacturer Part #3000042
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Offers good outward visibility
  • Offers good air ventilation
  • Durable aluminum finish
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
100 ft
Thickness
0.011 in
Width
48 in
Characteristics & Features
Color Finish Name
Charcoal
Installation Type
Vertical Mount
Material
Aluminum
Warranty & Product Information
Application
Windows, Doors
Type
P3000042
UPC
047888028092