This product requires certification to purchase.

84 in. Fiberglass Charcoal

Phifer

84 in. Fiberglass Charcoal

  • Fast #
  • Part #P3000063
  • Item #7234413
  • Manufacturer Part #3000063
3.1 out of 5 Customer Rating
Brand image
Phifer

84 in. Fiberglass Charcoal

  • Fast #
  • Part #P3000063
  • Item #7234413
  • Manufacturer Part #3000063
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 55
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For large openings such as pool and patio enclosures
  • Designed to withstand all climates and salt water
  • Stronger than standard insect screening
  • Made in the USA
  • Requires Certification

Specifications

Application:
Porch, Pool Enclosure
Coating:
Vinyl
Color Finish Name:
Charcoal
Length:
100
Material:
Fiberglass
Mesh Size:
18 x 14
Thickness:
0.013 in
UPC:
047888082933
Width:
84