56W 277V 2-Lamp Electronic Fluorescent Ballast
56W 277V 2-Lamp Electronic Fluorescent Ballast
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type: Electronic Fluorescent
- Instant Start
- Operates: F32T8
- Voltage: 120-277V
- Ballast Factor: .88
- Length: 9.5"
- Width: 1.3"
- Height: 1"
- CSA and UL listed
- 5-year warranty
Specifications
- AMP:
- 0.49
- Ballast Type:
- Electronic
- CEC Compliant:
- For Sale in CA
- ETL Listed:
- No
- Height:
- 1
- Length:
- 9-1/2
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 56
- Width:
- 1-3/10