40 W Incandescent Bulb Medium E-26
40 W Incandescent Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 320
- NSF Certified:
- No
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40