1 L 6-Paddle Programmable Jar Tester with Glass Jar
1 L 6-Paddle Programmable Jar Tester with Glass Jar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum flexibility with programmable speeds and time
- Program up to 4 memory banks with touchpad for speed and time control (1 second to 60 minutes in second intervals)
- Run the stirrer continuously at a selected speed or sequentially through the memory banks providing maximum flexibility in replicating plant conditions
- Stepper motor controls paddles simultaneously from 5 to 300 rpm and speed is displayed on the digital readout
- Each position is spaced 6" apart and features a 3" stainless steel paddle, adjustable to a maximum depth of 9"
- Base is constructed of a heavy-duty, powder coated steel and features a built-in, LED floc illuminator for soft and diffused sample lighting
- Jar testers includes (6) 1-L round glass beakers, stainless steel paddles, dust cover and power adapters for 120 or 220V operation
Specifications
- CE Approved:
- No
- Capacity:
- 1 L
- Coating:
- Powder Coated
- Depth:
- 9-3/8 in
- EPA Compliant:
- No
- Height:
- 16 in
- Length:
- 42 in
- Material:
- Glass, Stainless Steel, Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Jar Tester
- RPM:
- 300
- UL Listed:
- No
- Volts:
- 120/220V
- Width:
- 12 in