This product requires certification to purchase.

1/3 hp Single Speed 115V Motor Kit

Phoenix Manufacturing

1/3 hp Single Speed 115V Motor Kit

  • Fast #
  • Part #PMK21C
  • Item #2146802
  • Manufacturer Part #MK21C
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

1/3 hp Single Speed 115V Motor Kit

  • Fast #
  • Part #PMK21C
  • Item #2146802
  • Manufacturer Part #MK21C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
1 Speed
Fits Brand:
Phoenix
Fits Model:
4308425, 4308441, 4307831, 4307849
Horsepower:
1/3 hp
RPM:
1725
UPC:
031182952511
Volts:
115V