1 x 1-3/16 in. Bearing Kit for D/H8801, D/H1424, D/H1425, D/H2128 and AD/AH9024 Evaporative Coolers
1 x 1-3/16 in. Bearing Kit for D/H8801, D/H1424, D/H1425, D/H2128 and AD/AH9024 Evaporative Coolers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- FM Approved:
- No
- Fits Model:
- D/H8801, D/H1424, D/H1425, D/H2128, AD/AH9024
- Height:
- 2-3/10 in
- Length:
- 1 in
- Material:
- Steel
- Size:
- 1-3/16 in
- UL Listed:
- No
- Width:
- 4 in