115V Junction Box
115V Junction Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Height:
- 5 in
- Length:
- 5 in
- UL Listed:
- No
- UPC:
- 031182952702
- Volts:
- 115V
- Width:
- 3 in