This product requires certification to purchase.

3/4 hp 1725 RPM 208/240/480V 3-Phase Motor

Phoenix Manufacturing

3/4 hp 1725 RPM 208/240/480V 3-Phase Motor

  • Fast #
  • Part #PM163B
  • Item #1665986
  • Manufacturer Part #M163B
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

3/4 hp 1725 RPM 208/240/480V 3-Phase Motor

  • Fast #
  • Part #PM163B
  • Item #1665986
  • Manufacturer Part #M163B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Phoenix Manufacturing motor
  • Requires Certification

Documents


Specifications

AMP:
1.4, 2.7, 2.8
Brand Model Compatibility:
D/H 8801, D/H 1425 and D/H 2231 Industrial Evaporative Coolers
Diameter:
5/8 in
Horsepower:
3/4 hp
Length:
13 in
Phase:
Three Phase
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
Yes
Volts:
208/240/480V
Weight:
22 lb