42 x 27-5/16 in. 3450 CFM Evaporative Cooler
AeroCool® Pro Series 42 x 27-5/16 in. 3450 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
- Easy to remove access doors reduce maintenance time
- Pro-Clean system will maintain entire system for years of operation
- Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
- Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
Specifications
- Application:
- Residential
- CFM:
- 3450 ft3/min
- Collection:
- AeroCool® Pro Series
- Depth:
- 43 in
- Height:
- 27-5/16 in
- Horsepower:
- 3/4 hp
- Material:
- Hot Dipped Galvanized Steel
- UPC:
- 031182954546
- Volts:
- 120/240V
- Width:
- 42 in