This product requires certification to purchase.

42 x 34-5/16 in. 4430 CFM Evaporative Cooler

Phoenix Manufacturing

AeroCool® Pro Series 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

  • Fast #
  • Part #PPH6802
  • Item #3824642
  • Manufacturer Part #PH6802
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

AeroCool® Pro Series 42 x 34-5/16 in. 4430 CFM Evaporative Cooler

  • Fast #
  • Part #PPH6802
  • Item #3824642
  • Manufacturer Part #PH6802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The high efficiency blend of media delivers colder air than any other home comfort evaporative cooler sold today
  • Easy to remove access doors reduce maintenance time
  • Pro-Clean system will maintain entire system for years of operation
  • Utilizes Pro-Armor, a polymeric inner structure that completely shields the wet section from corrosive interaction
  • Additionally the cooler comes equipped with it's own winterizing panel that keeps the cold out during those winter months when not in use
  • Requires Certification

Specifications

Application:
Residential
CFM:
4430 ft3/min
Collection:
AeroCool® Pro Series
Depth:
45 in
Height:
34-5/16 in
Horsepower:
1 hp
Material:
Hot Dipped Galvanized Steel
UPC:
031182954577
Volts:
120/240V
Width:
42 in